SPARTEX 26405P CHILDREN MUST NOT PLAY ON THIS SITE(600X400MM)SAV


Spartex Construction Signs

References
spartex:UK-26405P
rubix:225A0490
manufacturer :26405P
brand logo
brand logo
Technical specifications
Width600 mm
Height400 mm

Product details : SPARTEX 26405P CHILDREN MUST NOT PLAY ON THIS SITE(600X400MM)SAV


Warn of potential site hazards and dangers




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width600 mm
Height400 mm
Show UNSPSC/ECL@SS
£ 18.01 excl. VAT
/ Each
£ 21.61 incl. VAT
  • Usually arrives within 14 working days