• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Personal protective equipment(46,347)
  • Hygiene(1,443)
  • Environment and safety(7,692)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,768)
  • Aid and Fire safety(135)
  • Environment(789)
  • First aid(102)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Prevention and Ergonomics
  5. Signs
  6. Sign
  7. SPARTEX 57860 BEND AHEAD - RIGHT CLASS RA1 600MM TRI 5 MISCELLANEOUS

SPARTEX 57860 BEND AHEAD - RIGHT CLASS RA1 600MM TRI 5 MISCELLANEOUS

Spartex Road Signs

See technical information

References

Spartex:UK-57860
Rubix:225A4943
Manufacturer :57860
brand logo
brand logo

Product details : SPARTEX 57860 BEND AHEAD - RIGHT CLASS RA1 600MM TRI 5 MISCELLANEOUS


Bend ahead - right class RA1 600mm tri

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 110.12 excl. VAT
/ Each
£ 132.14 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 25219E NOISE AT WORK REGULATIONS (200X150MM)S/A VINYLSPARTEX 42092L FIRE EXIT DOWN PHOTO HTM(450X150MM)PHOTOESCENT SAVSPARTEX 21231S WET CHEMICAL FIRE EXTINGUISHER IDENTIFICATION (75X200MSPARTEX 59749 100 S/A LABELS 50X20 QA REJECTED5: MISCELLANEOUSSPARTEX 56494 BRAILLE - TOILETS --->5: MISCELLANEOUSSPARTEX 55802 SITE SAFETY BOARD, HIVIS, FOOTWEAR,HARD HAT, TRUCKS, SISPARTEX 12038F ARROW - 180 DEG (200X200MM) 1: RIGID PLASTICSPARTEX 56331 VEHICLE HAZARD PANEL 1400 X 140MM REFLECTIVE MAGNETICSPARTEX 52127 FIRE EXIT RIGHT SINGLE SIDED 800X400MM PHOTOLUMSPARTEX 41220E CAUTION IN THE EVENT OF FIRE DO NOT USE THESE LIFTS (2SPARTEX 17574Q VISITORS CAR PARK (600X450MM) 1: RIGID PLASTICSPARTEX 32057V FINAL EXIT - LEFT (300X150MM) PHOTOLUMINESCENT RIGIDSPARTEX 17058G TOILET (WITH MALE SYMBOL) (300X100MM) R/PLASTICSPARTEX 17583G RESERVED (300X100MM) 1: RIGID PLASTICBEAVERSWOOD CROSS FLOOR SIGNAL 300X300 PACK OF 10
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap