SPARTEX 51028 EXTINGUISHER MISSING BOARD WITH ID SIGN OPTION 300X800M


Spartex Fire Extinguisher Signs

References
spartex:UK-51028
rubix:224A6886
manufacturer :51028
brand logo
brand logo

Product details : SPARTEX 51028 EXTINGUISHER MISSING BOARD WITH ID SIGN OPTION 300X800M


Back board allows the relevant self-adhesive fire extinguisher ID sign (150x100mm) to be fitted in the space provided

Extinguisher bracket should be fixed through the panel and onto the wall. (Not supplied)




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



3mm Foam Board:
Lightweight, white rigid foam PVC. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Photoluminescent: 3mm photoluminescent rigid foam PVC with photoluminescent (glow in the dark) pigmentation, provides razor sharp definition even in blackout conditions.

Technical specifications


Attributes
Length800 mm
Width300 mm
Show UNSPSC/ECL@SS
£ 44.96 excl. VAT
/ Each
£ 53.95 incl. VAT
  • Usually arrives within 14 working days