SPARTEX 58768 POSTER FRAME 594X840MM5: MISCELLANEOUS

Spartex Safety Posters

See technical information

References

Spartex:UK-58768
Rubix:225A3615
Manufacturer :58768
brand logo

Technical specifications

Typespartex 58768 poster frame 594x840mm5: miscellaneous

Product details : SPARTEX 58768 POSTER FRAME 594X840MM5: MISCELLANEOUS


25mm extruded aluminium frame
1.5mm strong plastic back panel
Anti-glare poster cover
Durable protective frame finish
Wall fixing kit

Low cost and fantastic looking powder coated frames. Our snap frames feature easy poster access with the snap open and close system and this profile is recommended for indoor use but may also be suitable for some outdoor applications




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Photoluminescent Rigid Plastic: 1.2mm Rigid PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Photoluminescent Self Adhesive: Flexible PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.


Polycarbonate: 2mm transparent and flame retardant polycarbonate, provides extreme resistance to impact. Sub-surface printing reduces the risk of damage or vandalism to the sign face.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.


Fluted Polypropylene: A corrugated twin-walled plastic, ideal for temporary signage. Lightweight, waterproof and strong, 100% recyclable.


PVC Banner: Flame resistant 440gsm PVC banner for indoor or outdoor applications. Digitally printed for eye-catching displays.


Brass/Aluminium Effect: A 2-Ply 1.5mm rigid PVC laminate with brushed aluminium or brass effect surface. Heat-resistant and robust to withstand the toughest environments


Technical specifications


Attributes
Typespartex 58768 poster frame 594x840mm5: miscellaneous
£ 56.34 excl. VAT
/ Each
£ 67.61 incl. VAT
  • Usually arrives within 14 working days