SPARTEX 13629A PLEASE DO NOT PUT TEA BAGS ETC DOWN TOILET USE BINS PR
Spartex Catering & Hotels
See technical informationReferences
Spartex:UK-13629A
Rubix:225A0902
Manufacturer :13629A
Product details : SPARTEX 13629A PLEASE DO NOT PUT TEA BAGS ETC DOWN TOILET USE BINS PR
Prohibition sign for use in hotels and offices
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Height | 75 mm |
|---|---|
| Width | 100 mm |
Show UNSPSC/ECL@SS
£ 2.27 excl. VAT
/ Each
£ 2.72 incl. VAT
- Usually arrives within 14 working days

