SPARTEX 56195 INFORMATION POINT WITH A4 SNAP FRAME 5: MISCELLANEOUS
Spartex sign Frames
See technical informationReferences
Spartex:UK-56195
Rubix:225A3597
Manufacturer :56195
Product details : SPARTEX 56195 INFORMATION POINT WITH A4 SNAP FRAME 5: MISCELLANEOUS
3mm aluminium composite back panel with 25mm extruded aluminium snap frame
1M plastic post with 3kg recycled PVC base
Aluminium composite back panel (345 x 500mm) with A4 snap frame
Complete with 1M plastic post and 3kg heavy duty base
Ideal for displaying menus, directions, agendas etc
Please supply your high resolution logo when ordering for inclusion on back panel
Technical specifications
Attributes
| Type | spartex 56195 information point with a4 snap frame 5: miscellaneous |
|---|
Show UNSPSC/ECL@SS
£ 141.12 excl. VAT
/ Each
£ 169.34 incl. VAT
- Usually arrives within 14 working days

