SPARTEX 13012K NO SMOKING, NO EATING, NO DRINKING (400X300MM) RGD


Spartex Smoking Signs

References
spartex:UK-13012K
rubix:225A0007
manufacturer :13012K
brand logo
brand logo
Technical specifications
ModelRigid Plastic
See all Specifications

Product details : SPARTEX 13012K NO SMOKING, NO EATING, NO DRINKING (400X300MM) RGD


Prohibition signs relating to smoking and naked lights




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
ModelRigid Plastic
Length400 mm
Width300 mm
Show UNSPSC/ECL@SS
£ 18.11 excl. VAT
/ Each
£ 21.73 incl. VAT
  • Usually arrives within 14 working days