SPARTEX 13017B NO SMOKING SYMBOL (80X80MM) 1: RIGID PLASTIC
Spartex Smoking Signs
See technical informationReferences

Product details : SPARTEX 13017B NO SMOKING SYMBOL (80X80MM) 1: RIGID PLASTIC
Prohibition signs relating to smoking and naked lights
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.
Aluminium/Brass:Anodised Aluminium or Brass with printed detail ideal for prestigious environments - Adhesive back
Technical specifications
| Model | rigid plastic |
|---|---|
| Length | 80 mm |
| Width | 80 mm |
- Usually arrives within 14 working days
