SPARTEX 15471K PLEASE DO NOT BRING YOUR MOBILE PHONE TO SCHOOL (400X3
Spartex Phones & Electronics Signs
See technical informationReferences
Spartex:UK-15471K
Rubix:225A4242
Manufacturer :15471K

Product details : SPARTEX 15471K PLEASE DO NOT BRING YOUR MOBILE PHONE TO SCHOOL (400X3
Advise parents and schoolchildren of policies relating to electronic devices and restriction of use in dedicated areas or buildings
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Model | rigid plastic |
|---|---|
| Length | 400 mm |
| Width | 300 mm |
Show UNSPSC/ECL@SS
£ 14.11 excl. VAT
/ Each
£ 16.93 incl. VAT
- Usually arrives within 14 working days
