Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Thermoplastics
(2)
Thermo-hardenable plastics
(1)
Steel and cast iron
(62)
Aluminum
(1)
Stainless steel
(1)
See Semi-products
< Back
Rubix Categories
Machining, Cutting & Drilling
Semi-products
Steel and cast iron
Laminated steel strip
Cover
SPARTEX 1004CB6G BUCKLES GALVANISED 19MM 1000/CTN PK 1000
SPARTEX 1004CB6G BUCKLES GALVANISED 19MM 1000/CTN PK 1000
Spartex Strappng Tape & Equipment
References
spartex:
UK-1004CB6G
rubix:
224A6225
manufacturer :
1004CB6G
Product details
Technical specifications
Product details : SPARTEX 1004CB6G BUCKLES GALVANISED 19MM 1000/CTN PK 1000
Galvanised Buckles for polypropylene and composite strapping
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
136.68
excl. VAT
/
Each
£
164.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 1004CB4G BUCKLES GALVANISED 13MM 1000/CTN PK 1000
SPARTEX 1004BUCKLE01 PLASTIC STRAPPING BUCKLES 12MM BLACK PK1000
SPARTEX 1004STSG CLIPS FOR STEEL STRAP 13/25 (SOS13SG) PK 1000
SPARTEX 1004SERRATED CLIPS SERRATED 12/30MM SER12SG) PK 1000
SPARTEX 1004CB6 BUCKLES SHERADISED 19MM 1000/CTN PK 1000
SPARTEX 1004SS12BUCKLE BUCKLES 12MM STAINLESS STEEL 100/CTN PK100
SPARTEX 1004ST16CLIPFOR STEEL STRAP 16/25MM SNAP ON (SOS16) PK2000
SPARTEX 1004ST19LO CLIPS LAP OVER FOR 19MM STEEL STRAPP LO1925-PK2000
SPARTEX 1004ST CLIPS FOR STEEL STRAP 13/25MM (SOS13) PK 2000
GIANT BANDING BUCKLE 3/4 (BOX 25)
SPARTEX 10041925HD CLIPS FOR STRAPPING HVY DUTY LAPOVER 19-25MM PK1000
SPARTEX 1004CB5G BUCKLES GALVANISED 16MM 1000/CTN PK 1000
SPARTEX 100416/32 CLIPS FOR STRAPPING SEMI OPEN 16/32 (SO1632) PK2000
SPARTEX 1004CB4 BUCKLES SHERADISED 13MM 1000/CTN PK 1000
SPARTEX 10041325 CLIPS FOR STRAPPING LAPOVER 13/25 (LAP13-SG) PK2000