Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Thermoplastics
(2)
Thermo-hardenable plastics
(1)
Steel and cast iron
(62)
Aluminum
(1)
Stainless steel
(1)
See Semi-products
< Back
Rubix Categories
Machining, Cutting & Drilling
Semi-products
Steel and cast iron
Laminated steel strip
Cover
SPARTEX 1004CB6 BUCKLES SHERADISED 19MM 1000/CTN PK 1000
SPARTEX 1004CB6 BUCKLES SHERADISED 19MM 1000/CTN PK 1000
Spartex Strappng Tape & Equipment
References
spartex:
UK-1004CB6
rubix:
224A6224
manufacturer :
1004CB6
Product details
Technical specifications
Product details : SPARTEX 1004CB6 BUCKLES SHERADISED 19MM 1000/CTN PK 1000
High performance sheradised metal buckles for woven and hotmelt polyester strapping
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
154.20
excl. VAT
/
Each
£
185.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 1004CB5 BUCKLES SHERADISED 16MM 1000/CTN PK 1000
SPARTEX 100416/30 CLIPS FOR STRAPPING SERRATED16/30 PK 1000
SPARTEX 1004STTLN13 CLIPS FOR STEEL STRAP TLN(TDL) TYPE 13/25MM PK1000
SPARTEX 1004CB5G BUCKLES GALVANISED 16MM 1000/CTN PK 1000
SPARTEX 1004 CLIPS FOR STRAPPING 12/25 (SO34) OR PP12/25 PK2000
SPARTEX 10041925HD CLIPS FOR STRAPPING HVY DUTY LAPOVER 19-25MM PK1000
SPARTEX 1004STGRE CLIPS FOR STEEL STRAP 13/25MM (SOS13)GR ENG PK2000
SPARTEX 1004ST CLIPS FOR STEEL STRAP 13/25MM (SOS13) PK 2000
SPARTEX 1004SS12BUCKLE BUCKLES 12MM STAINLESS STEEL 100/CTN PK100
SPARTEX 1004ST19LO CLIPS LAP OVER FOR 19MM STEEL STRAPP LO1925-PK2000
SPARTEX 1004STSG CLIPS FOR STEEL STRAP 13/25 (SOS13SG) PK 1000
SPARTEX 1004CB6G BUCKLES GALVANISED 19MM 1000/CTN PK 1000
SPARTEX 1004BUCKLE01W PLASTIC STRAPPNG BUCKLE 12MM WHITEPK1000
SPARTEX 100412/32 CLIPS FOR STRAPPING SEMI OPEN (SO12/32) PK2000
SPARTEX 1004CB4G BUCKLES GALVANISED 13MM 1000/CTN PK 1000