• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,521)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Thermoplastics(2)
  • Thermo-hardenable plastics(6)
  • Steel and cast iron(35)
  • Copper and copper alloys(2)
See Semi-products
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Semi-products
  4. Steel and cast iron
  5. Laminated steel strip
  6. Cover
  7. SPARTEX 100416/30 CLIPS FOR STRAPPING SERRATED16/30 PK 1000

SPARTEX 100416/30 CLIPS FOR STRAPPING SERRATED16/30 PK 1000

Spartex Strappng Tape & Equipment

See technical information

References

Spartex:UK-100416/30
Rubix:224A6210
Manufacturer :100416/30
brand logo
brand logo

Product details : SPARTEX 100416/30 CLIPS FOR STRAPPING SERRATED16/30 PK 1000


Ideal for everyday use for your strapping requirements.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 92.21 excl. VAT
/ Each
£ 110.65 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 100432/57 CLIPS FOR STRAPPING LAPOVER 32/57 (LAP32-SG)PK500SPARTEX 1004CB5 BUCKLES SHERADISED 16MM 1000/CTN PK 1000SPARTEX 1004CB4G BUCKLES GALVANISED 13MM 1000/CTN PK 1000SPARTEX 10041925HD CLIPS FOR STRAPPING HVY DUTY LAPOVER 19-25MM PK1000SPARTEX 100416/32 CLIPS FOR STRAPPING SEMI OPEN 16/32 (SO1632) PK2000SPARTEX 1004 CLIPS FOR STRAPPING 12/25 (SO34) OR PP12/25 PK2000SPARTEX 1004ST CLIPS FOR STEEL STRAP 13/25MM (SOS13) PK 2000SPARTEX 1004BUCKLE01WHD PLASTIC STRAPPBUCKLE HD12MM WHT PK 1000ITL 03081 SHROUD SERIES 7 NON UNIVERSALSPARTEX 1004CB6G BUCKLES GALVANISED 19MM 1000/CTN PK 1000SPARTEX 1004SERRATED CLIPS SERRATED 12/30MM SER12SG) PK 1000SPARTEX 1004ST19LO CLIPS LAP OVER FOR 19MM STEEL STRAPP LO1925-PK2000SPARTEX 1004ST/HDMW60 HD MOBILE DISPENSER FORSTEEL STRAP OWMSPARTEX 1004SPT65P POLYPROP STRAPP MOBILE DISPENSER WITH TUB PD40393CGP200672-SVIK COROGRIP PENCIL
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap