SPARTEX 17057G TOILET (WITH FEMALE SYMBOL) (300X100MM) R/PLASTIC

Spartex Toilet Signs

See technical information

References

Spartex:UK-17057G
Rubix:225A4064
Manufacturer :17057G
brand logo

Technical specifications

Modelrigid plastic
See all Specifications

Product details : SPARTEX 17057G TOILET (WITH FEMALE SYMBOL) (300X100MM) R/PLASTIC


General information signs can be used to advise staff and visitors of room usage or equipment and directional instructions




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Modelrigid plastic
Length300 mm
Width100 mm
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
  • Usually arrives within 14 working days