SPARTEX 14244K DANGER VEHICLES UNLOADING (400X300MM) R/PLASTIC
Spartex Warning Signs
See technical informationReferences
Spartex:UK-14244K
Rubix:225A1686
Manufacturer :14244K
Product details : SPARTEX 14244K DANGER VEHICLES UNLOADING (400X300MM) R/PLASTIC
Hazard signs are displayed to advise and forewarn of potential dangers.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Technical specifications
Attributes
| Height | 300 mm |
|---|---|
| Width | 400 mm |
Show UNSPSC/ECL@SS
£ 14.11 excl. VAT
/ Each
£ 16.93 incl. VAT
- Usually arrives within 14 working days

