SPARTEX 14019D NO UNAUTHORISED PERSON TO TOUCH THIS SWITCHGEAR (100X1
Spartex Warning Signs
See technical informationReferences
Spartex:UK-14019D
Rubix:225A2295
Manufacturer :14019D
Product details : SPARTEX 14019D NO UNAUTHORISED PERSON TO TOUCH THIS SWITCHGEAR (100X1
Warning signs are displayed to advise and forewarn of electrical hazards.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Height | 150 mm |
|---|---|
| Width | 100 mm |
Show UNSPSC/ECL@SS
£ 3.61 excl. VAT
/ Each
£ 4.33 incl. VAT
- Usually arrives within 14 working days

