SPARTEX 13621E NO RUNNING (200X150MM) 1: RIGID PLASTIC
Spartex Water Safety Signs
See technical informationReferences
Spartex:UK-13621E
Rubix:225A0894
Manufacturer :13621E
Product details : SPARTEX 13621E NO RUNNING (200X150MM) 1: RIGID PLASTIC
Designed to the specifications of ISO 20712 - 2008 Water Safety Signs
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Technical specifications
Attributes
| Height | 150 mm |
|---|---|
| Width | 200 mm |
Show UNSPSC/ECL@SS
£ 6.05 excl. VAT
/ Each
£ 7.26 incl. VAT
- Usually arrives within 14 working days

