SPB Section Eight Grooves V-Pulleys
Profile | SPB |
---|---|
Pitch diameter | 450 mm |
Number of grooves | 8 |
Profile | SPB |
---|---|
Pitch diameter | 450 mm |
Number of grooves | 8 |
Taper bush | 4040 |
Type | 5 |
Rim width | 158 mm |
Outer diameter | 457 mm |
Width | 102 mm |
Material | Cast iron GG25 |
Usually arrives within 14 working days