MECALINE 875503 01SPB106 V-PULLEY 1G SPB106 TB 1610
SPB Section Single Groove V-Pulleys
See technical informationSee documentsReferences
Mecaline:01SPB106
Rubix:254A6635
EAN:3660338290879

Documents
Product details : MECALINE 875503 01SPB106 V-PULLEY 1G SPB106 TB 1610
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (1610) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 106 mm |
| Taper bush | 1610 |
| Material | cast iron |
| Number of grooves | 1 |
| Type | 7 |
| Rim width | 25 mm |
| Outer diameter | 113 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 7.33 excl. VAT
/ Each
£ 8.80 incl. VAT
- Usually arrives within 14 working days
