MECALINE 1 SPB 180 1610 180X1 SPB SECTION SINGLE GROOVE V PULLEY
SPB Section Single Groove V-Pulleys
See technical informationSee documentsReferences
Mecaline:01SPB180
Rubix:45036492
Manufacturer :856224
EAN:3660338115134

Documents
Product details : MECALINE 1 SPB 180 1610 180X1 SPB SECTION SINGLE GROOVE V PULLEY
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (1610) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 180 mm |
| Taper bush | 1610 |
| Material | cast iron gg25 |
| Number of grooves | 1 |
| Type | 6 |
| Rim width | 25 mm |
| Outer diameter | 187 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 39.61 excl. VAT
/ Each
£ 47.53 incl. VAT
- In stock: Next day delivery
