MECALINE 856622 05SPB560 V-PULLEY 5G SPB560 TB 4040
SPB Section Five Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:05SPB560
Rubix:254A6467
Manufacturer :856622
EAN:3660338119071

Documents
Product details : MECALINE 856622 05SPB560 V-PULLEY 5G SPB560 TB 4040
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (4040) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 560 mm |
| Number of grooves | 5 |
| Taper bush | 4040 |
| Material | cast iron gg25 |
| Type | 4 |
| Rim width | 101 mm |
| Outer diameter | 567 mm |
| Width | 102 mm |
Show UNSPSC/ECL@SS
£ 161.61 excl. VAT
/ Each
£ 193.93 incl. VAT
- Usually arrives within 14 working days
