MECALINE 3 SPZ 85 1610 85X3 SPZ SECTION THREE GROOVE V PULLEY

SPZ Section Three Grooves V-Pulleys

See technical informationSee documents
References
Mecaline:03SPZ085
Rubix:45036573
Manufacturer :856443
EAN:3660338117305
brand logo
Technical specifications
Profilespz
Pitch diameter85 mm
Number of grooves3
See all Specifications
Documents

Product details : MECALINE 3 SPZ 85 1610 85X3 SPZ SECTION THREE GROOVE V PULLEY


Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPZ - Taper Bush type (1610) - Cast Iron GG25

Strengths

Can run both Vee and Wedge belts

Applications

V belt power transmission drives

Technical specifications


Attributes
Profilespz
Pitch diameter85 mm
Number of grooves3
Taper bush1610
Materialcast iron gg25
Type8
Rim width40 mm
Outer diameter89 mm
Width25 mm
Show UNSPSC/ECL@SS
£ 7.51 excl. VAT
/ Each
£ 9.01 incl. VAT
  • In stock: Next day delivery