MECALINE 2 SPB 212 2517 212X2 SPB SECTION TWO GROOVE V PULLEY
SPB Section Two Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:02SPB212
Rubix:45036526
Manufacturer :856307
EAN:3660338115950

Documents
Product details : MECALINE 2 SPB 212 2517 212X2 SPB SECTION TWO GROOVE V PULLEY
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (2517) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 212 mm |
| Number of grooves | 2 |
| Taper bush | 2517 |
| Material | cast iron gg25 |
| Type | 7 |
| Rim width | 44 mm |
| Outer diameter | 219 mm |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 35.81 excl. VAT
/ Each
£ 42.97 incl. VAT
- In stock: Next day delivery
