MECALINE 06SPB224 856711 V-PULLEY 6G SPB 224 TL 3535
SPB Section Six Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:06SPB224
Rubix:222A6650
Manufacturer :856711
EAN:3660338119958

Documents
Product details : MECALINE 06SPB224 856711 V-PULLEY 6G SPB 224 TL 3535
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (3535) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 224 mm |
| Number of grooves | 6 |
| Taper bush | 3535 |
| Material | cast iron gg25 |
| Type | 3 |
| Rim width | 120 mm |
| Outer diameter | 231 mm |
| Width | 89 mm |
Show UNSPSC/ECL@SS
£ 127.41 excl. VAT
/ Each
£ 152.89 incl. VAT
- Usually arrives within 14 working days
