FENNER TAPER LOCK PULLEY QXPZ SECTION 150MM 2 GROOVE TAPER BORED 2012
V-pulley for taper bush
See technical informationReferences
Fenner:SPZ150X2-FEN
Rubix:406A1001
Manufacturer :031Z0212



Product details : FENNER TAPER LOCK PULLEY QXPZ SECTION 150MM 2 GROOVE TAPER BORED 2012
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 150 SPZ 2 TL 2012
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 150 mm |
| Taper bush | 2012 |
| Material | cast iron gg25 |
| Number of grooves | 2 |
| Type | v-belt pulley for taper lock® removable hub |
| Rim width | 28 mm |
| Outer diameter | 154 mm |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 39.02 excl. VAT
/ Each
£ 46.82 incl. VAT
- Delivery usually within ( 2 ) days
