MECALINE 856688 06SPA180 V-PULLEY 6G SPA180 TB 3020

SPA Section Six Grooves V-Pulleys

See technical informationSee documents

References

Mecaline:06SPA180
Rubix:254A6509
Manufacturer :856688
EAN:3660338119729
brand logo

Technical specifications

Profilespa
Pitch diameter180 mm
Number of grooves6
See all Specifications

Documents

Product details : MECALINE 856688 06SPA180 V-PULLEY 6G SPA180 TB 3020


Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (3020) - Cast Iron GG25

Strengths

Can run both Vee and Wedge belts

Applications

V belt power transmission drives

Technical specifications


Attributes
Profilespa
Pitch diameter180 mm
Number of grooves6
Taper bush3020
Materialcast iron gg25
Type3
Rim width95 mm
Outer diameter185.5 mm
Width51 mm
£ 32.61 excl. VAT
/ Each
£ 39.13 incl. VAT
  • Usually arrives within 14 working days