SPB Section Six Grooves V-Pulleys
Profile | SPB |
---|---|
Pitch diameter | 630 mm |
Number of grooves | 6 |
Profile | SPB |
---|---|
Pitch diameter | 630 mm |
Number of grooves | 6 |
Taper bush | 4040 |
Type | 5 |
Rim width | 120 mm |
Outer diameter | 637 mm |
Width | 102 mm |
Material | Cast iron GG25 |
Usually arrives within 14 working days