SPB Section Ten Grooves V-Pulleys
Profile | SPB |
---|---|
Pitch diameter | 315 mm |
Number of grooves | 10 |
Profile | SPB |
---|---|
Pitch diameter | 315 mm |
Number of grooves | 10 |
Taper bush | 3535 |
Type | 6 |
Rim width | 196 mm |
Outer diameter | 322 mm |
Width | 89 mm |
Material | Cast iron GG25 |
Usually arrives within 14 working days