SPZ Section Three Grooves V-Pulleys
Profile | SPZ |
---|---|
Pitch diameter | 160 mm |
Number of grooves | 3 |
Profile | SPZ |
---|---|
Pitch diameter | 160 mm |
Number of grooves | 3 |
Taper bush | 2012 |
Type | 2 |
Rim width | 40 mm |
Outer diameter | 164 mm |
Width | 32 mm |
Material | Cast iron GG25 |
In stock: Next day delivery