MECALINE 2 SPB 224 2517 224X2 SPB SECTION TWO GROOVE V PULLEY

SPB Section Two Grooves V-Pulleys

See technical informationSee documents
References
Mecaline:02SPB224
Rubix:45036525
Manufacturer :856308
EAN:3660338115967
brand logo
Technical specifications
Profilespb
Pitch diameter224 mm
Number of grooves2
See all Specifications
Documents

Product details : MECALINE 2 SPB 224 2517 224X2 SPB SECTION TWO GROOVE V PULLEY


Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (2517) - Cast Iron GG25

Strengths

Can run both Vee and Wedge belts

Applications

V belt power transmission drives

Technical specifications


Attributes
Profilespb
Pitch diameter224 mm
Number of grooves2
Taper bush2517
Materialcast iron gg25
Type7
Rim width44 mm
Outer diameter231 mm
Width45 mm
Show UNSPSC/ECL@SS
£ 37.37 excl. VAT
/ Each
£ 44.84 incl. VAT
  • In stock: Next day delivery