MECALINE 856435 03SPC560 V-PULLEY 3G SPC560 TB 3535
SPC Section Three Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:03SPC560
Rubix:254A6412
Manufacturer :856435
EAN:3660338117220

Documents
Product details : MECALINE 856435 03SPC560 V-PULLEY 3G SPC560 TB 3535
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPC - Taper Bush type (3535) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 560 mm |
| Number of grooves | 3 |
| Taper bush | 3535 |
| Material | cast iron gg25 |
| Type | 4 |
| Rim width | 85 mm |
| Outer diameter | 569.6 mm |
| Width | 89 mm |
Show UNSPSC/ECL@SS
£ 397.15 excl. VAT
/ Each
£ 476.58 incl. VAT
- In stock: Next day delivery
