FENNER TAPER LOCK PULLEY QXPB SECTION 170MM 2 GROOVE TAPER BORED 2012
V-pulley for taper bush
See technical informationReferences
Fenner:SPB170X2-FEN
Rubix:406A0764
Manufacturer :031B0232

Product details : FENNER TAPER LOCK PULLEY QXPB SECTION 170MM 2 GROOVE TAPER BORED 2012
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 170 SPB 2 TL 2012
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 170 mm |
| Number of grooves | 2 |
| Taper bush | 2012 |
| Material | cast iron (gg25) |
| Type | v-belt pulley (spb profile) for taper lock removable hub |
| Rim width | 44 mm |
| Outer diameter | 177 mm |
| Width | 44 mm |
Show UNSPSC/ECL@SS
£ 55.22 excl. VAT
/ Each
£ 66.26 incl. VAT
- Delivery usually within ( 2 ) days
