MECALINE 856436 03SPC630 V-PULLEY 3G SPC630 TB 4040
SPC Section Three Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:03SPC630
Rubix:254A6413
Manufacturer :856436
EAN:3660338117237

Documents
Product details : MECALINE 856436 03SPC630 V-PULLEY 3G SPC630 TB 4040
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPC - Taper Bush type (4040) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 630 mm |
| Taper bush | 4040 |
| Material | cast iron gg25 |
| Number of grooves | 3 |
| Type | 4 |
| Rim width | 85 mm |
| Outer diameter | 639.6 mm |
| Width | 102 mm |
Show UNSPSC/ECL@SS
£ 206.92 excl. VAT
/ Each
£ 248.30 incl. VAT
- Usually arrives within 14 working days
