Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB2680 SPB Wrapped Wedge Belt
MECALINE SPB2680 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB2680
rubix:
45035459
manufacturer :
857750
ean:
3660338130014
Technical specifications
Profile
SPB
Pitch length
2680
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB2680 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
2680
mm
Upper width
16.3
mm
Height
13
mm
Interior length
2620
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.53
excl. VAT
/
Each
£
30.64
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
OPTIBELT SPC 12500 1724642
GATES 9336-31120 8V1120 SUPERHC
GATES WEDGEBELTSPAMCOG SPA807MN SUPERHC MN
GATES 9625-61150 SPA1150 DELTA NARROW
GATES 9625-61320 SPA1320 DELTA NARROW
OPTIBELT WEDGEBELTSPAENV SPA 7827700
GATES 9416-01750 SPB1750MN SUPERHC MN
GATES SUPER HC VBELT SPA925 SUPERHC
GATES SUPER HC VBELT SPA1360 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPC 35506002
GATES 9626-61950 SPB1950 DELTA NARROW
OPTIBELT 5V 1800 RP 1580954
GATES 9625-61357 SPA1357 DELTA NARROW
MECALINE SPZ1600 SPZ Wrapped Wedge Belt
GATES WEDGEBELTSPZMCOG SPZ800MN SUPERHC MN