GATES 9416-01750 SPB1750MN SUPERHC MN

SuperHC MN SPB

See technical informationSee documents

References

Gates:SPB1750MN SUPERHC MN
Rubix:270A0158
Manufacturer :941601750
EAN:5414465336232
brand logo

Technical specifications

Profilespb
Upper width16 mm
Pitch length1750 mm
See all Specifications

Documents

Product details : GATES 9416-01750 SPB1750MN SUPERHC MN


Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.

Strengths

• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Technical specifications


Attributes
Profilespb
Upper width16 mm
Pitch length1750 mm
Interior length1690 mm
Outer length1772 mm
Thickness13 mm
Materialcr
£ 24.41 excl. VAT
/ Each
£ 29.29 incl. VAT
  • Usually arrives within 14 working days