MECALINE SPB3170 SPB Wrapped Wedge Belt


SPB Wedge Belts

References
mecaline:SPB3170E
rubix:45035472
manufacturer :SPB3170
ean:3660338343407
brand logo
brand logo
Technical specifications
ProfileSPB
Pitch length3170 mm
See all Specifications

Product details : MECALINE SPB3170 SPB Wrapped Wedge Belt


Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790

Technical specifications


Attributes
ProfileSPB
Pitch length3170 mm
Upper width16 mm
Height13 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 26.75 excl. VAT
/ Each
£ 32.10 incl. VAT
  • Sold out