References
Superseded Ref:857633
Mecaline:SPA1432E - 889314
Rubix:243A4237
Manufacturer :889314
EAN:3660338418679

Documents
Product details : MECALINE SPA1432 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1432 mm |
| Interior length | 1387 mm |
| Outer length | 1450 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 9.10 excl. VAT
/ Each
£ 10.92 incl. VAT
- In stock: Next day delivery
