MECALINE 01SPZ060 856235 V-PULLEY 1G SPZ 60 TL 1008
SPZ Section Single Groove V-Pulleys
See technical informationSee documentsReferences
Mecaline:01SPZ060
Rubix:222A6472
Manufacturer :856235
EAN:3660338115240

Documents
Product details : MECALINE 01SPZ060 856235 V-PULLEY 1G SPZ 60 TL 1008
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPZ - Taper Bush type (1008) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 60 mm |
| Number of grooves | 1 |
| Taper bush | 1008 |
| Material | cast iron gg25 |
| Type | 9 |
| Rim width | 22 mm |
| Outer diameter | 64 mm |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 5.59 excl. VAT
/ Each
£ 6.71 incl. VAT
- In stock: Next day delivery
