MECALINE 05SPC335 856638 V-PULLEY 5G SPC 335 TL 3535
SPC Section Five Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:05SPC335
Rubix:222A6630
Manufacturer :856638
EAN:3660338119231

Documents
Product details : MECALINE 05SPC335 856638 V-PULLEY 5G SPC 335 TL 3535
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPC - Taper Bush type (3535) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 335 mm |
| Taper bush | 3535 |
| Material | cast iron gg25 |
| Number of grooves | 5 |
| Type | 6 |
| Rim width | 136 mm |
| Outer diameter | 344.6 mm |
| Width | 89 mm |
Show UNSPSC/ECL@SS
£ 216.40 excl. VAT
/ Each
£ 259.68 incl. VAT
- Usually arrives within 14 working days
