MECALINE 856685 06SPA140 V-PULLEY 6G SPA140 TB 2517
SPA Section Six Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:06SPA140
Rubix:254A6507
Manufacturer :856685
EAN:3660338119699

Documents
Product details : MECALINE 856685 06SPA140 V-PULLEY 6G SPA140 TB 2517
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (2517) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 140 mm |
| Taper bush | 2517 |
| Material | cast iron gg25 |
| Number of grooves | 6 |
| Type | 3 |
| Rim width | 95 mm |
| Outer diameter | 145.5 mm |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 20.29 excl. VAT
/ Each
£ 24.35 incl. VAT
- Usually arrives within 14 working days
