FENNER TAPER LOCK PULLEY QXPB SECTION 500MM 2 GROOVE TAPER BORED 3020
V-pulley for taper bush
See technical informationReferences
Fenner:SPB500X2-FEN
Rubix:406A0832
Manufacturer :031B0372

Product details : FENNER TAPER LOCK PULLEY QXPB SECTION 500MM 2 GROOVE TAPER BORED 3020
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 500 SPB 2 TL 3020
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 500 mm |
| Taper bush | 3020 |
| Material | grey cast iron |
| Number of grooves | 2 |
| Type | trapezoidal grooved pulley for removable hub (taper lock) |
| Rim width | 44 mm |
| Outer diameter | 505.5 mm |
| Width | 51 mm |
Show UNSPSC/ECL@SS
£ 232.79 excl. VAT
/ Each
£ 279.35 incl. VAT
- Delivery usually within ( 2 ) days
