MECALINE 856546 04SPC630 V-PULLEY 4G SPC630 TB 4545
SPC Section Four Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:04SPC630
Rubix:254A6432
Manufacturer :856546
EAN:3660338118326

Documents
Product details : MECALINE 856546 04SPC630 V-PULLEY 4G SPC630 TB 4545
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPC - Taper Bush type (4545) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 630 mm |
| Taper bush | 4545 |
| Material | cast iron gg25 |
| Number of grooves | 4 |
| Type | 4 |
| Rim width | 111 mm |
| Outer diameter | 639.6 mm |
| Width | 114 mm |
Show UNSPSC/ECL@SS
£ 558.04 excl. VAT
/ Each
£ 669.65 incl. VAT
- In stock: Next day delivery
