MECALINE 02SPB630 856320 V-PULLEY 2G SPB 630 TL 3030
SPB Section Two Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:02SPB630
Rubix:222A6494
Manufacturer :856320
EAN:3660338116087

Documents
Product details : MECALINE 02SPB630 856320 V-PULLEY 2G SPB 630 TL 3030
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (3030) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 630 mm |
| Taper bush | 3030 |
| Material | cast iron gg25 |
| Number of grooves | 2 |
| Type | 4 |
| Rim width | 44 mm |
| Outer diameter | 637 mm |
| Width | 76 mm |
Show UNSPSC/ECL@SS
£ 257.26 excl. VAT
/ Each
£ 308.71 incl. VAT
- In stock: Next day delivery
