MECALINE 856735 06SPC280 V-PULLEY 6G SPC280 TB 3535
SPC Section Six Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:06SPC280
Rubix:254A6534
Manufacturer :856735
EAN:3660338120190

Documents
Product details : MECALINE 856735 06SPC280 V-PULLEY 6G SPC280 TB 3535
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPC - Taper Bush type (3535) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 280 mm |
| Taper bush | 3535 |
| Material | cast iron gg25 |
| Number of grooves | 6 |
| Type | 3 |
| Rim width | 162 mm |
| Outer diameter | 289.6 mm |
| Width | 89 mm |
Show UNSPSC/ECL@SS
£ 183.14 excl. VAT
/ Each
£ 219.77 incl. VAT
- Usually arrives within 14 working days
