MECALINE 856742 06SPC425 V-PULLEY 6G SPC425 TB 4040
SPC Section Six Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:06SPC425
Rubix:254A6536
Manufacturer :856742
EAN:3660338120268

Documents
Product details : MECALINE 856742 06SPC425 V-PULLEY 6G SPC425 TB 4040
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPC - Taper Bush type (4545) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 425 mm |
| Taper bush | 4545 |
| Material | cast iron gg25 |
| Number of grooves | 6 |
| Type | 6 |
| Rim width | 162 mm |
| Outer diameter | 434.6 mm |
| Width | 102 mm |
Show UNSPSC/ECL@SS
£ 224.92 excl. VAT
/ Each
£ 269.90 incl. VAT
- Usually arrives within 14 working days
