References
SKF:PHP 2SPZ80TB
Rubix:257A7715
EAN:7316572630068



Product details : SKF PHP 2SPZ80TB V BELT PULLEY
All SKF pulleys / sheaves are manufactured from cast iron (G3000). One plane (statically) balanced as standard. Dynamic balancing on request.
Technical specifications
Attributes
| Logistic Weight | 272 g |
|---|---|
| Profile | spz |
| Pitch diameter | 80 mm |
| Number of grooves | 2 |
| Taper bush | 1210 |
| Material | cast iron |
| Outer diameter | 84 mm |
| Width | 28 mm |
Show UNSPSC/ECL@SS
£ 9.60 excl. VAT
/ Each
£ 11.52 incl. VAT
- Delivery usually within ( 3 ) days
