MECALINE 4 SPA 160 2517 160X4 SPA SECTION FOUR GROOVE V PULLEY
SPA Section Four Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:04SPA160
Rubix:45036585
Manufacturer :856481
EAN:3660338117671

Documents
Product details : MECALINE 4 SPA 160 2517 160X4 SPA SECTION FOUR GROOVE V PULLEY
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (2517) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 160 mm |
| Number of grooves | 4 |
| Taper bush | 2517 |
| Material | cast iron gg25 |
| Type | 2 |
| Rim width | 65 mm |
| Outer diameter | 165.5 mm |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 27.90 excl. VAT
/ Each
£ 33.48 incl. VAT
- In stock: Next day delivery
