MECALINE 856727 06SPC1000 V-PULLEY 6G SPC1000 TB 5050
SPC Section Six Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:06SPC1000
Rubix:254A6530
Manufacturer :856727
EAN:3660338120114

Documents
Product details : MECALINE 856727 06SPC1000 V-PULLEY 6G SPC1000 TB 5050
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPC - Taper Bush type (5050) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 1000 mm |
| Number of grooves | 6 |
| Taper bush | 5050 |
| Material | cast iron gg25 |
| Type | 5 |
| Rim width | 162 mm |
| Outer diameter | 1009.6 mm |
| Width | 127 mm |
Show UNSPSC/ECL@SS
£ 1,840.49 excl. VAT
/ Each
£ 2,208.59 incl. VAT
- In stock: Next day delivery
