MECALINE 06SPA112 856681 V-PULLEY 6G SPA 112 TL 2012
SPA Section Six Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:06SPA112
Rubix:222A6639
Manufacturer :856681
EAN:3660338119651

Documents
Product details : MECALINE 06SPA112 856681 V-PULLEY 6G SPA 112 TL 2012
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (2012) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 112 mm |
| Taper bush | 2012 |
| Material | cast iron gg25 |
| Number of grooves | 6 |
| Type | 8 |
| Rim width | 95 mm |
| Outer diameter | 117.5 mm |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 13.75 excl. VAT
/ Each
£ 16.50 incl. VAT
- Usually arrives within 14 working days
