MECALINE 875473 04SPA085 V-PULLEY 4G SPA85 TB 1210
SPA Section Four Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:04SPA085
Rubix:254A6621
EAN:3660338290572

Documents
Product details : MECALINE 875473 04SPA085 V-PULLEY 4G SPA85 TB 1210
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (1210) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 85 mm |
| Taper bush | 1210 |
| Material | cast iron |
| Number of grooves | 4 |
| Type | 8 |
| Rim width | 65 mm |
| Outer diameter | 90.5 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 7.12 excl. VAT
/ Each
£ 8.54 incl. VAT
- Usually arrives within 14 working days
