References
SMC:CDJ2B16-75-B
Rubix:111A3186
Manufacturer :CDJ2B16-75-B
Product details : SMC CDJ2B16-75-B AIR CYLINDER
SMC launches a new range of cylindrical-body pneumatic cylinders: the CM2-Z series. This new model considerably reduces assembly time as well as maintenance costs, thanks to the position of the sensor, which can be changed by loosening a simple screw. The addition of a transparent detector holder offers improved visibility of the detector's status. This series also offers greater flexibility, with the option of threaded or tapped shafts. When space is at a premium, you can opt for a threaded rod end (up to 29 mm shorter) and/or a short-bottom model (up to 16 mm shorter). With a wide choice of mounting fixtures, the CM2-Z Series also offers greater mounting flexibility, making it ideal for pick-and-place, positioning and clamping applications.
Technical specifications
Attributes
| Type | double acting (d/a) |
|---|
Show UNSPSC/ECL@SS
£ 45.96 excl. VAT
/ Each
£ 55.15 incl. VAT
- Delivery usually within ( 6 ) days